Beli omron wlc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Switch Without Float (Base Type)Deskripsi:Basic Building-block Controllers That Mount Directly to Panels for Easier Maintenance- Easy maintenance with building-block Relay Units.- Easy identification of operating status with LED operation indicator.- Lineup includes models for tropical regions and for high temperatures. Achieve stable detection even in hightemperature environments. Control Application: Automatic water supply and drainage with abnormal water increase alarm.atribut:
- Rated Voltage (V): AC110/200
- Output: AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
- Ambient Relative Humidity (RH): 45 to 85
- Conditions to Use: General water purification, sewage
- Withstand Voltage: AC2000V 50/60Hz 1min
- Allowable Voltage fluctuation: 85 to 110% of rated voltage
- Control Target, Condition to Use: General water purification, sewage
- Current between Electrodes: AC about 1 mA or less
- Electrical life (rated load): 500,000 times or more
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -10 to +55
- Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
- Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k ~ ∞
- Suitable Cable: 1km or less
- Voltage Between Electrodes (V): AC 8
- OMRON Noise Filter (Filter Listrik Panel)Deskripsi:Minimal effort and space to reduce noise and surge Safer reduction of electric shock riskatribut:
- Rated Voltage (V): AC250, DC250
- OMRON Electrode Rod F03-01 (Batang Elektroda)atribut:
- Length (m): 1
- Material: SUS316
- Material Indication Line: 2 lines
- OMRON Electrode Holder PS- □ S (R) / - 31 (Dudukan Elektroda)atribut:
- Family Type: PS
- OMRON Electrode Connection Nut F03Deskripsi:Use when the electrode is 1m or longer.
- OMRON Electrode Holder PS-31 (Dudukan Elektroda)atribut:
- Operating Temperature Range (°C): -10 to 70 (no icing)
- Material: Made of resin (PBT: polybutylene terephthalate)
- Type: Electrode bar attached type
- Number of Poles: 3 poles
- Operating pressure: Atmospheric pressure
- Insulation Resistance (MΩ): Over 100
- OMRON Insulated Electrodes F03 Seriesatribut:
- Sheath: Vinyl Tubing
- OMRON Electrode HolderDeskripsi:Electrode Separator Used to prevent electrodes from touching each other when extending the 3-pole electrode holderatribut:
- AS ONE Part Number: 65-7316-61
- OMRON Switch without float base type 61F-GDeskripsi:It is a basic type which is mounted with the building block type board directly attached type and easy to maintain.Maintenance is easy because the relay unit is a building block type. LED operation display with operating status at a glance. Also prepared for tropical treatment and high temperature.Stable detection is achieved even when the ambient temperature is high.atribut:
- Product Code: 61F41002D
- Suitable Cable: 1km or less
- Allowable Voltage fluctuation: 85 to 110% of rated voltage
- Ambient Relative Humidity (RH): 45 to 85
- Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k ~ ∞
- Conditions to Use: General water purification, sewage
- Voltage Between Electrodes (V): AC 8
- Control Target, Condition to Use: General water purification, sewage
- Current between Electrodes: AC about 1 mA or less
- Electrical life (rated load): 500,000 times or more
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -10 to +55
- Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
- Output: AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4)
- Power Consumption (V/A): 14.5 or less
- Rated Voltage (V): AC110/200
- Shape of Tip: Automatic water supply that serves as both water level and water level indication and prevention of idling due to drought
- Type: G4 type
- Withstand Voltage: AC2000V 50/60Hz 1min
- OMRON Accessories Electrode Holder For Use With 3 Pole Electrode (Dudukan Elektroda)Deskripsi:Accessories Electrode Holder, For Use With 3 Pole Electrodeatribut:
- Item Code: PS 2010F
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- OMRON Electrode Holder BF- (R) (Dudukan Elektroda)Deskripsi:Separate type with easy electrode insertion and removal. Easy maintenance and inspection of electrodes. It is a common type with screw-in mounting and fixing with mounting frame. For water purification such as building supply and drainage. For general purposes such as water purification
- OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)Deskripsi:Compact, space-saving plug-in type, ideal for pump boards and built-in machinery. Large capacity switching of AC220V 5A (resistance load). DIN rail mounting improves workability. The wiring of the socket part can be replaced without changing the maintenance.atribut:
- Ambient Relative Humidity (RH): 45 to 85
- Cable Length (m): 1k or less (when using 600V0.75mm2 or 3 core fully insulated cabtire cable)
- Voltage Between Electrodes (V): AC 8
- Response Time (ms): 80 or less during operation 160 or less when returning
- Service Life: Electrical: 500,000 times or more Mechanical: 5,000,000 times or more
- Allowable Voltage fluctuation: 85 to 110% of rated voltage
- Control Target, Condition to Use: General water purification, sewage
- Current between Electrodes: AC about 1 mA or less
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -10 to 55
- Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
- Output: AC200V 5A (resistive load) AC200V 2A (inductive load cosΦ=0.4)
- Power Consumption (V/A): About 6.4
- Rated Voltage (V): AC200
- Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k to more
- Type: For general use
- Withstand Voltage: AC2000V 50/60Hz 1min
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
Daftar Harga omron wlc Terbaru October 2026
| OMRON Electrode Rod Set F03 Series (Batang Elektroda) | Rp199.900 |
| OMRON Switch Without Float (Base Type) | Rp3.399.900 |
| OMRON Level equipment | Rp53.900 |
| OMRON Noise Filter (Filter Listrik Panel) | Rp1.099.900 |
| OMRON Electrode Rod F03-01 (Batang Elektroda) | Rp229.900 |
| OMRON Electrode Holder PS- □ S (R) / - 31 (Dudukan Elektroda) | Rp509.900 |
| OMRON Electrode Connection Nut F03 | Rp769.900 |
| OMRON Electrode Holder PS-31 (Dudukan Elektroda) | Rp539.900 |
| OMRON Level Controller 61F Type (Pengontrol Level) | Rp599.900 |
| OMRON Insulated Electrodes F03 Series | Rp879.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/geP103653590-2.jpg)
/P102414189-1.jpg)

/gcP106909588-1.jpg)
/g5P103653581-1.jpg)
%20%2F%20-%2031%20(Dudukan%20Elektroda)/jkP102365704-2.jpg)

/84P106897292-1.jpg)
/c4P102413436-2.jpg)



/4zP102127179-2.jpg)
/bpP103102421-11.jpg)
%20(Dudukan%20Elektroda)/mmP105935814-2.jpg)
%2061F-GP%20(Saklar%20Tanpa%20Pelampung)/6kP106899236-1.jpg)
/luP103102786-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)